Shop All Carbide End Mills
Kodiak Cutting Tools
1/2 Carbide Endmill 4 Flute Single End Ball Nose Stub ALTIN Coated
Mfr # 5433725
Zoro # G8630179
product price: $68.95
/ea
$68.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5/8
- Number of Flutes 4
- Size 0.5000 (1/2)
- Drill Bit Size 0.5000 (1/2)
- Drilling Length 1/2
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5433725
- Zoro # G8630179
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 5/8 |
Size | 0.5000 (1/2) |
Drill Bit Size | 0.5000 (1/2) |
Drilling Length | 1/2 |
Details
Number of Flutes | 4 |
Coating | ALTIN |
Description
These Kodiak Cutting Tools® ball end four flute stub length carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. The addition of our ALTiN coating allows for increased speeds & feeds as well as longer tool life
Premium Sub-Micrograin Solid Carbide End Mill 4 Flute Ball Nose End Mill Single End 30° Helix Stub Length Center Cutting Carbide Endmill ALTiN Coated for Increased Performance & Tool Life
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Telescoping Mirror, Glass, 2.25x3In, 36.5 L (316)
- CROWN TOOLS 3/8 Inch 10mm Detail Gouge, 12-1/2 Inch 317mm Handle, Walleted (24027)
- WESTWARD Tapered Punch, 0.401 In., 6-1/2 In., Round (4MHE4)
- WERA 3/8" Drive Ratchet Set SAE, Torx(R) 29 Pieces 1/4 in to 3/4 in , Chrome (05004049001)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End Ball Nose ALTIN Coated (5433351)
- KODIAK CUTTING TOOLS 1/8 3 Flute Carbide Endmill Long 45 Deg. ZRN Coated w/Corner Radius (5450892)
- KODIAK CUTTING TOOLS 15/32 2 Flute Carbide Endmill Single End Ball Nose TICN Coated (5464602)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Single End Long Length (5436442)
- KODIAK CUTTING TOOLS V62S 3/4 SINGLE END 6 FLUTE STUB VI EM ALCRO (5551964)
- KODIAK CUTTING TOOLS 0.039 Carbide Endmill 4 Flute Micro Square End (5446463)
- HARVEY TOOL Undercutting End Mill - 270° High Helix, 0.1875" (3/16) (994712-C8)
- Kodiak Cutting Tools End Mills