Shop All Countersinks
Kodiak Cutting Tools
1/2 Carbide Countersink Single Flute 82 Deg.
Mfr # 5418974
Zoro # G8635167
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Overall Length 2
- Drill Bit Size 0.5000 (1/2)
- Size 0.5000 (1/2)
- Drilling Length 1/4
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5418974
- Zoro # G8635167
- Country of Origin United States
- Category Countersinks
Dimensions
Overall Length | 2 |
Drill Bit Size | 0.5000 (1/2) |
Size | 0.5000 (1/2) |
Drilling Length | 1/4 |
Details
Number of Flutes | 1 |
Coating | Steel Shank - Solid Carbide Head |
Shank Type | Steel Shank - Solid Carbide Head |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Hose Clamp Pliers, Straight, 9 In. (PLC200)
- MAKITA DIE FOR MODEL JN3200 (MP792292-2)
- BOSCH Oscillating Tool, 18V DC, Cordless, 2.8 Degrees Oscillation Angle, 18V Max Series (GOP18V-28N)
- LYNDEX-NIKKEN Collet, 5C, 1-1/8in (500-072)
- KODIAK CUTTING TOOLS 1/2 Carbide Countersink Single Flute 90 Deg. (5419062)
- KODIAK CUTTING TOOLS 3/4 Carbide Countersink Single Flute 100 Deg. (5516379)
- KODIAK CUTTING TOOLS 3/8 Carbide Countersink Single Flute 100 Deg. (5516346)
- KODIAK CUTTING TOOLS 3/4 Carbide Countersink Six Flute 82 Deg. (5419634)
- KODIAK CUTTING TOOLS 5/8 Carbide Countersink Six Flute 82 Deg. (5419623)
- KODIAK CUTTING TOOLS 1/2 Carbide Countersink Six Flute 82 Deg. (5419612)
- KEO Drill/Countersink, 6FL, 110 deg, 3/16in, HSS (55081)
- Kodiak Cutting Tools Countersinks, Center Drills & Spotting Drills