Shop All Double End Drill Bits
Kodiak Cutting Tools
1/2 Carbide Chamfer Mill 2 Flute Double End ALTIN Coated
Mfr # 5554038
Zoro # G8651179
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3
- Number of Flutes 2
- Drill Bit Size 0.5000 (1/2)
- Coating ALTIN
- Flute Length 0.243
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5554038
- Zoro # G8651179
- Country of Origin United States
- Category Double End Drill Bits
Dimensions
Overall Length | 3 |
Drill Bit Size | 0.5000 (1/2) |
Flute Length | 0.243 |
Size | 0.5000 (1/2) |
Drilling Length | 1/2 |
Details
Number of Flutes | 2 |
Coating | ALTIN |
Degree | 120 |
Description
These Kodiak Cutting Tools® two flute double-end solid carbide chamfer mills are available in a range of angles for a variety of chamfering applications. Chamfer mills do not come to a point. Please reference the chart below for chamfer mill dimensions.
Premium Sub-Micrograin Carbide Drill Mill
2 Flute
Double End
ALTiN Coated
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide Chamfer Mill Speeds & Feeds
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide Chamfer Mill Speeds & Feeds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 16' Magnetic Tape Measure (ML48-22-5116)
- SIMONDS Half Round Aluminum File, 10inL, Nat. (73374000)
- TEKTON 14-Tool Combination Wrench Holder (Red) (OWP22214)
- MILWAUKEE TOOL 12" L x 3 TPI Reciprocating Saw Blade (48-00-5333)
- KODIAK CUTTING TOOLS 1/4 Carbide Chamfer Mill 4 Flute Double End (5554203)
- DRILL AMERICA 1/8" HSS Sheeters Double End Drill Bit (D/ADE1/8)
- HANSON Double End HSS Drill Bit Fractional - 1/8 Inch , 10PK (HAN60608)
- MAKITA Rebar Cutter Drill Bit (Head Only) 1-1/8 (E-12550)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 1/4 (C20503)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC #30 Bulk Packed (C23811BP)
- SUMITOMO Drill Tip, Coated, Carbide (SMDT06562MTL-ACX70)
- Kodiak Cutting Tools Double End Drill Bits