Shop All Thread Forming Taps
Kodiak Cutting Tools
#12-28 High Speed Steel Thread Forming Roll Tap
Mfr # 5558625
Zoro # G9186940
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Thread Length 15/16
- Overall Length 15/16
- Size #12-28
- Drill Bit Size #12-28
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5558625
- Zoro # G9186940
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Thread Length | 15/16 |
Overall Length | 15/16 |
Size | #12-28 |
Drill Bit Size | #12-28 |
Drilling Length | .220 |
Shank Diameter | 0.22 |
Square Size | 0.165 |
Details
Number of Flutes | [Delete] |
Limit | H4 |
Thread Chamfer | 4 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes #6-32 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set TORX E4-E16 200mm 9 pieces 3/8 Sq. Drive (RS3425/9)
- LINK 5/16" HSS Se .340 X .375 Drill .490 Cbore 1/2 Shank 1-15/16 Oal (50-L2-185)
- MITUTOYO Contact Point 1/2 In. (101185)
- WESTWARD 3/4 in Drive, 2-1/16" 6 pt SAE Socket, 6 Points (10E315)
- KODIAK CUTTING TOOLS M2.5 X .45 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563313)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Thread Forming Roll Tap TIN Coated (5510186)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558152)
- KODIAK CUTTING TOOLS M2.5 x .45 High Speed Steel Thread Forming Roll Tap Metric (5562939)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel Thread Forming Roll Tap TIN Coated (5510219)
- KODIAK CUTTING TOOLS 8-32 High Speed Steel Thread Forming Roll Tap TIN Coated (5563137)
- OSG Thread Forming Tap, #4-40, Plug, Bright, 0 Flutes (1400105900)
- Kodiak Cutting Tools Thread Forming Taps