Shop All Hand Taps
Kodiak Cutting Tools
#12-24 Standard Hand Tap Steam Oxide
Mfr # 5502343
Zoro # G8619697
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 15/16
- Overall Length 15/16
- Tap Style Bottom
- Number of Flutes 4
- Size #12-24
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5502343
- Zoro # G8619697
- Country of Origin United States
- Category Hand Taps
Dimensions
Thread Length | 15/16 |
Overall Length | 15/16 |
Size | #12-24 |
Drill Bit Size | #12-24 |
Drilling Length | .220 |
Shank Diameter | 0.22 |
Square Size | 0.165 |
Details
Tap Style | Bottom |
Number of Flutes | 4 |
Limit | H3 |
Description
Steam Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Tool Blade, PK10 (OSL114F-10)
- DEWALT 8-1/4 in. Compact Jobsite Table Saw (DWE7485)
- WESTWARD Repl Hook Jaw, For 12 In Pipe Wrench (31D044)
- WESTWARD 1/4 in, 3/8 in, 1/2 in Drive Metric, SAE, 128 pcs (33HD78)
- KODIAK CUTTING TOOLS #2-56 Standard Hand Tap Machine Screw Sizes (5499846)
- KODIAK CUTTING TOOLS 3/8-24 Standard Hand Tap Fractional (5503784)
- KODIAK CUTTING TOOLS M12X1.25 High Speed Steel Standard Hand Tap Metric (5511143)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503058)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap Machine Screw Sizes (5501177)
- KODIAK CUTTING TOOLS M10X1.25 Standard Hand Tap Metric TIN Coated (5543772)
- DRILL AMERICA 10-24 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54332)
- Kodiak Cutting Tools Hand Taps