Shop All Spiral Point 2-Flute Taps
Kodiak Cutting Tools
#12-24 High Speed Steel Spiral Pt Plug Tap
Mfr # 5507942
Zoro # G8626426
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Overall Length 15/16
- Thread Length 15/16
- Size #12-24
- Drill Bit Size #12-24
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5507942
- Zoro # G8626426
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Overall Length | 15/16 |
Thread Length | 15/16 |
Size | #12-24 |
Drill Bit Size | #12-24 |
Drilling Length | .220 |
Square Size | 0.165 |
Shank Diameter | 0.22 |
Details
Number of Flutes | 2 |
Limit | H1 |
Description
Spiral Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 9/64 (C03538)
- CARMEX Threading Insert, 16 ER 6 ACME BMA (16 ER 6 ACME BMA)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 1/4x1/4x3/4x2-1/2 (C81847)
- WILLIAMS 1/2" Drive Impact Socket Set (WS-14-11)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Plug Tap Steam Oxide (5508217)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Bottoming Tap TIN Coated (5559439)
- KODIAK CUTTING TOOLS #6-32 High Speed Steel Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512485)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Spiral Pt Plug Tap (5507865)
- KODIAK CUTTING TOOLS 1/4-20 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512529)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Plug Tap (5508151)
- OSG Spiral Point Tap, Bottoming, 2 (1230101)
- Kodiak Cutting Tools Taps