Shop All Spiral Flute 3-Flute Taps
Kodiak Cutting Tools
1/2-20 Spiral Flute Semi-Bottoming Tap High Vanadium High Speed Steel
Mfr # 5573926
Zoro # G8670377
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-3/8
- Number of Flutes 3
- Size 1/2-20
- Drill Bit Size 1/2-20
- Drilling Length .367
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5573926
- Zoro # G8670377
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 3-3/8 |
Size | 1/2-20 |
Drill Bit Size | 1/2-20 |
Drilling Length | .367 |
Shank Diameter | 0.367 |
Square Size | 0.275 |
Details
Number of Flutes | 3 |
Limit | H3 |
Description
Spiral FluteHi-Vanadium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT HSS-E-PM Through Hole Machine Tap, 12-24 Tap Thread Size, AlTix Coated (133360 12-24)
- CTA MANUFACTURING SOCKET FLIP 21MM X 21.5MM (CTA1799)
- MITUTOYO Dial Indicator, .001, 1 In, 3/8, FB (2416AB-10)
- KLEIN TOOLS Screwdriver Set, 1000V Insulated Slotted and Phillips, 9-Piece (33528)
- KODIAK CUTTING TOOLS M4 X 0.7 Spiral Pt Plug Tap High Vanadium Metric (5574608)
- KODIAK CUTTING TOOLS M6X1.0 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5514729)
- KODIAK CUTTING TOOLS #4-40 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5513629)
- KODIAK CUTTING TOOLS #4-40 Spiral Flute Semi-Bottoming Tap High Vanadium High Speed Steel (5513420)
- KODIAK CUTTING TOOLS 3/8-16 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5574025)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498658)
- WIDIA Spiral Flute Tap, Bottoming, 3 (GT325004)
- Kodiak Cutting Tools Taps