Shop All Hex Dies
Kodiak Cutting Tools
1/2-20 Die Hex Rethreading Carbon Steel
Mfr # 5471136
Zoro # G8639260
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/2
- Drill Bit Size 1/2-20
- Drilling Length 1-1/16
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5471136
- Zoro # G8639260
- Country of Origin United States
- Category Hex Dies
Dimensions
Size | 1/2-20 |
Overall Length | 1/2 |
Drill Bit Size | 1/2-20 |
Drilling Length | 1-1/16 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Pivot Shoe Assembly (45-16-0495)
- KIPP Adjustable Handle Size: 2, M10X30, Plastic, Red RAL 3020, Comp: Steel (K0269.21084X30)
- POWERMATIC Dust Collector, 1,754 CFM Max Flow, 3 hp, 3 Phase (1792073K)
- MILWAUKEE TOOL M18 FUEL™ Cordless 4-1/2" / 5" Grinder Paddle Switch, No-Lock (2880-20)
- KODIAK CUTTING TOOLS M6X1.0 Die Hex Rethreading Carbon Steel Metric (5471411)
- KODIAK CUTTING TOOLS 1-1/8"-12 Die Hex Rethreading Carbon Steel (5471301)
- KODIAK CUTTING TOOLS M12X1.25 Die Hex Rethreading Carbon Steel Metric (5471466)
- KODIAK CUTTING TOOLS 1/4-20 Die Hex Rethreading Carbon Steel (5471037)
- KODIAK CUTTING TOOLS 5/8-18 Die Hex Rethreading Carbon Steel (5471180)
- KODIAK CUTTING TOOLS M8X1.25 Die Hex Rethreading Carbon Steel Metric (5471433)
- DRILLCO 1-1/2--11-1/2, CARBON HEX PIPE DIE -3380E (338E232)
- Kodiak Cutting Tools Dies