Shop All Hand Taps
Kodiak Cutting Tools
1/2-13 Standard Hand Tap Fractional
Mfr # 5504356
Zoro # G8562778
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-21/32
- Tap Style Bottom
- Number of Flutes 4
- Size 1/2-13
- Drill Bit Size 1/2-13
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5504356
- Zoro # G8562778
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-21/32 |
Size | 1/2-13 |
Drill Bit Size | 1/2-13 |
Drilling Length | .367 |
Shank Diameter | 0.367 |
Square Size | 0.275 |
Details
Tap Style | Bottom |
Number of Flutes | 4 |
Limit | H3 |
Description
Made from premium high speed steelGround threads Fractional size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Nibbler Punch for Mfr. No. BLK 5.0 (31309107000)
- BOSCH Hammer Core Bit 2 Pcs., 3-1/2 In. (HC7505)
- DEWALT DEWALT WOOD CHISL 1-1/4"" (DWHT16860)
- STALWART 4-Tier Power Tool Organizer Shelving (75-TS2004)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499153)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap Machine Screw Sizes (5502145)
- KODIAK CUTTING TOOLS M4X0.7 High Speed Steel Standard Hand Tap Metric (5510890)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502684)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502541)
- KODIAK CUTTING TOOLS M12X1.25 Standard Hand Tap Metric TIN Coated (5543849)
- DRILL AMERICA 1-1/4"-8 HSS Plug Hand Tap (DWTST1-1/4-8P)
- Kodiak Cutting Tools Hand Taps