Shop All Hand Taps
Kodiak Cutting Tools
1/2-13 Standard Hand Tap Fractional
Mfr # 5504301
Zoro # G8600858
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-21/32
- Tap Style Taper
- Number of Flutes 4
- Size 1/2-13
- Drill Bit Size 1/2-13
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5504301
- Zoro # G8600858
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-21/32 |
Size | 1/2-13 |
Drill Bit Size | 1/2-13 |
Drilling Length | .367 |
Shank Diameter | 0.367 |
Square Size | 0.275 |
Details
Tap Style | Taper |
Number of Flutes | 4 |
Limit | H3 |
Description
Made from premium high speed steelGround threads Fractional size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 5/16", Hex Power Drive, PK5 (170-1/4A-5PK)
- WESTWARD 2-Point Utility Blade, 11/16" W, PK50 (2ZRN7)
- KODIAK CUTTING TOOLS 10.0mm High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484402)
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 6-Point Socket (SHD13008)
- KODIAK CUTTING TOOLS M16X2.0 High Speed Steel Standard Hand Tap Metric (5511297)
- KODIAK CUTTING TOOLS M12X1.75 High Speed Steel Standard Hand Tap Metric (5511176)
- KODIAK CUTTING TOOLS 9/16-12 Standard Hand Tap Steam Oxide (5504664)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Standard Hand Tap Metric (5510934)
- KODIAK CUTTING TOOLS M4X0.7 High Speed Steel Standard Hand Tap Metric (5510890)
- KODIAK CUTTING TOOLS M10X1.25 Standard Hand Tap Metric TIN Coated (5543783)
- DRILL AMERICA m36x3 HSS Metric 4 Flute Plug Hand Tap (DWTP36X3)
- Kodiak Cutting Tools Taps