Shop All Hand Taps
Kodiak Cutting Tools
1/2-13 Standard Hand Tap Fractional
Mfr # 5504268
Zoro # G8583638
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-21/32
- Number of Flutes 4
- Tap Style Bottom
- Size 1/2-13
- Drill Bit Size 1/2-13
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5504268
- Zoro # G8583638
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-21/32 |
Size | 1/2-13 |
Drill Bit Size | 1/2-13 |
Drilling Length | .367 |
Shank Diameter | 0.367 |
Square Size | 0.275 |
Details
Number of Flutes | 4 |
Tap Style | Bottom |
Limit | H2 |
Description
Made from premium high speed steelGround threads Fractional size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCRAFT Dead Blow Hammer, Steel, 57 oz Head Weight (3399.060)
- KD TOOLS 3/8" Drive, Standard/Deep Socket Set, SAE, Metric Socket (84916N)
- MILWAUKEE TOOL General Purpose Utility Blades with Dispenser (100-Piece) (48-22-1900)
- GEDORE 8 Piece Metric L-Shape Hex Key Set, H 42 DKEL-88 (H 42 DKEL-88)
- KODIAK CUTTING TOOLS M12X1.25 High Speed Steel Standard Hand Tap Metric (5511132)
- KODIAK CUTTING TOOLS M4X0.7 High Speed Steel Standard Hand Tap Metric (5510890)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503102)
- KODIAK CUTTING TOOLS M14X2.0 High Speed Steel Standard Hand Tap Metric (5511253)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503058)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499065)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Oversize Hand Tap .005 Oversize Plug (5507150)
- Kodiak Cutting Tools Taps