Shop All Spiral Point 3-Flute Taps
Kodiak Cutting Tools
1/2-13 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide
Mfr # 5512936
Zoro # G8582956
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Overall Length 3-3/8
- Drill Bit Size 1/2-13
- Drilling Length .367
- Coating ST/OXIDE
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5512936
- Zoro # G8582956
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Overall Length | 3-3/8 |
Size | 1/2-13 |
Drill Bit Size | 1/2-13 |
Drilling Length | .367 |
Square Size | 0.275 |
Shank Diameter | 0.367 |
Details
Number of Flutes | 3 |
Coating | ST/OXIDE |
Limit | H3 |
Description
Spiral PointHi-Vanadium
Steam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MK DIAMOND PRODUCTS Tile Saw, 10" dia. Blade, 1.5 HP, 120VAC (169612)
- STANLEY Short Blade Chisel, 2 In. x 9 In. (16-981)
- GEARWRENCH 6 Piece 1/4" Drive Hex Bit Metric Socket Set (80321)
- KLEIN TOOLS Spud Wrench, 1-5/8-Inch Nominal Opening for Heavy Nut (3214)
- KODIAK CUTTING TOOLS 3/8-24 High Speed Steel Spiral Pt Plug Tap (5508437)
- KODIAK CUTTING TOOLS #10-32 Spiral Pt Plug Tap High Vanadium High Speed Steel (5513046)
- KODIAK CUTTING TOOLS 1/2-13 High Speed Steel Spiral Pt Plug Tap Nitride & Steam Oxide (5508624)
- KODIAK CUTTING TOOLS 5/8-18 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512650)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Plug Tap (5508162)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Spiral Pt Plug Tap (5508360)
- OSG Spiral Point Tap, Plug 3 Flutes (1115710301)
- Kodiak Cutting Tools Spiral Point 3-Flute Taps