Shop All Construction Reamers
Kodiak Cutting Tools
11/16 Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats
Mfr # 5496931
Zoro # G8648686
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/4
- Number of Flutes 5
- Drill Bit Size 0.6875 (11/16)
- Drilling Length 1/2
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5496931
- Zoro # G8648686
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 4-1/4 |
Size | 0.6875 (11/16) |
Drill Bit Size | 0.6875 (11/16) |
Drilling Length | 1/2 |
Details
Number of Flutes | 5 |
Description
Construction StyleBlack & Gold Left Hand Spiral Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/4" Drive x 3/4" 6-Point Deep Impact Socket (79398)
- IRWIN Brad Drill Bits (49618)
- PROTO Combination Wrench, SAE, 13/16in Size (J1226ASD)
- APEX TOOL GROUP 1/4" Drive, 1/4 in Hex SAE Socket, 6 Points (MX-1108)
- KODIAK CUTTING TOOLS 9/16 Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats (5496909)
- KODIAK CUTTING TOOLS 7/8 Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats (5496964)
- KODIAK CUTTING TOOLS 15/16 Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats (5496975)
- KODIAK CUTTING TOOLS 1" Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats (5496986)
- KODIAK CUTTING TOOLS 1-1/16 Inch Construction ReamerLH Spiral Black & Gold w/3 Flats (5497580)
- DRILLCO 15/16, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N160)
- DRILLCO 5/16, Spiral Flute 5/16" Shank Construction Reamer (427A120)
- Kodiak Cutting Tools Reamers