Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
1.10mm Carbide Jobber Length Drill
Mfr # 5516819
Zoro # G8566899
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.0433 (1.10mm)
- Size 0.0433 (1.10mm)
- Number of Flutes 2
- Drilling Length 19
- Length of Cut 19
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5516819
- Zoro # G8566899
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.0433 (1.10mm) |
Size | 0.0433 (1.10mm) |
Overall Length | 38 |
Drilling Length | 19 |
Length of Cut | 19 |
Details
Number of Flutes | 2 |
Description
These Kodiak Cutting Tools® solid carbide jobber drills feature a 25 degree helix angle and a 118 degree split point. As with all of our solid carbide tools, these drill bits are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of solid carbide drills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide Jobber Length Drill 2 Flute 25° Helix 118° Split Point Jobber Length These drill bits require rigid toolholding and workholding to be run properly and avoid breakage Metric Sizes
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3/4-inch (19 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (959901)
- NORSEMAN BY VIKING DRILL AND TOOL 1" 83-AG HSS 82 Degree 6 Flute Counter Sink (67770)
- STAR ASIA 3/8 Drive Construction Ratchet (11077)
- KODIAK CUTTING TOOLS 1/4-20 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512529)
- KODIAK CUTTING TOOLS #29 Carbide Jobber Length Drill (5439852)
- KODIAK CUTTING TOOLS #47 Carbide Jobber Length Drill (5440050)
- KODIAK CUTTING TOOLS 1/2 Jobber Length Drill Oxided 118 Deg. Pt (5404971)
- KODIAK CUTTING TOOLS #2 Jobber Length Drill Oxided 118 Deg. Pt (5405125)
- KODIAK CUTTING TOOLS #30 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412561)
- KODIAK CUTTING TOOLS 1/16 Jobber Length Drill Oxided 118 Deg. Pt (5404663)
- WESTWARD #12 86.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRD5)
- Kodiak Cutting Tools Jobber Length Drill Bits