Shop All Stub Drills
Kodiak Cutting Tools
#11 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt
Mfr # 5534419
Zoro # G8673317
product price: $87.75
/pk 12, $7.31/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1910 (#11)
- Size 0.1910 (#11)
- Overall Length 2-1/4
- Number of Flutes 2
- Drilling Length 1-3/16
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5534419
- Zoro # G8673317
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.1910 (#11) |
Size | 0.1910 (#11) |
Overall Length | 2-1/4 |
Drilling Length | 1-3/16 |
Length of Cut | 1-3/16" |
Overall Length In | 2-1/4 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Coating | ALTIN |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Screw Machine Length Cobalt Standard Wire Size Drill Bits ALTiN Coated for Maximum Tool Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 3/16 To 1/2" Straight Flute Step Drill (SD-6)
- RICHELIEU HARDWARE 2-inch (51 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (961211)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134762002)
- DRILL AMERICA 5/16" Carbide Tipped Jobber Length Drill Bit (D/ACT5/16)
- KODIAK CUTTING TOOLS 11/32 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403563)
- KODIAK CUTTING TOOLS #3 Carbide Drill Screw Machine Length ALTIN Coated (5518007)
- KODIAK CUTTING TOOLS 27/64 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402353)
- KODIAK CUTTING TOOLS #11 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403794)
- KODIAK CUTTING TOOLS #18 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt (5534496)
- KODIAK CUTTING TOOLS 1/2 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt (5534298)
- DRILL AMERICA 1-5/8" HSS Stub Drill Bit (DWDST1-5/8)
- Kodiak Cutting Tools Drill Bits