Shop All End Mill Sets
Kodiak Cutting Tools
10pc Carbide Ball End Mill Set, Reach 8Xs DIA, LOC 1.5Xs DIA, w/ALTiN
Mfr # 56399913
Zoro # G8678269
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length ALTiN
- Size 10pc set
- Drill Bit Size 10pc set
- Drilling Length Ball Micro End Mills, 4 Flute, Reach = 8Xs Diameter, LOC = 1.5Xs Diameter, in Wooden Stand
Product Information
- Brand Kodiak Cutting Tools
- MFR # 56399913
- Zoro # G8678269
- Country of Origin United States
- Category End Mill Sets
Dimensions
Overall Length | ALTiN |
Size | 10pc set |
Drill Bit Size | 10pc set |
Drilling Length | Ball Micro End Mills, 4 Flute, Reach = 8Xs Diameter, LOC = 1.5Xs Diameter, in Wooden Stand |
Details
Number of Flutes | [Delete] |
Number of Tools | 10pc set |
Picture Note | Pictured with 12Xs Diameter Reach |
Coating | ALTiN |
Style | Ball Micro End Mills, 4 Flute, Reach = 8Xs Diameter, LOC = 1.5Xs Diameter, in Wooden Stand |
Description
Kodiak Cutting Tools® Brand Micro Carbide End Mills and End Mill Sets are . All sets include premium quality Kodiak brand Carbide end mills and a fitted hardwood stand.
10 piece, 30 degree helix end mill sets contain one of each:
.010, .020, .030, .040, .050, .060, .070, .080, .090 & 0.100 diameter
Other Size Ranges Available, Please Inquire
All tools are 1/8 Shank Diameter x 2-1/2 Overall Length
Length of cut on these stub tools, is equal to 1.5Xs the tool diameter
Reach of tool is equal to 3X, 5X, 8X or 12Xs the diameter of the tools, as noted
End mills are four flute center cutting
PLEASE NOTE:These items usually ship via USPS. Please allow additional shipping and transit time for these carbide end mill sets.
10 piece, 30 degree helix end mill sets contain one of each:
.010, .020, .030, .040, .050, .060, .070, .080, .090 & 0.100 diameter
Other Size Ranges Available, Please Inquire
All tools are 1/8 Shank Diameter x 2-1/2 Overall Length
Length of cut on these stub tools, is equal to 1.5Xs the tool diameter
Reach of tool is equal to 3X, 5X, 8X or 12Xs the diameter of the tools, as noted
End mills are four flute center cutting
PLEASE NOTE:These items usually ship via USPS. Please allow additional shipping and transit time for these carbide end mill sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Spring Divider, 12 In, Solid (83A-12)
- SMART SAVERS 12 Ft. Tape Measure (AR064-12(ST))
- GUARDAIR Air Gun Nozzle, Safety, 1/2 In. L (LZRN02)
- AIRCAT .7 Hp 1/2" Composite Reversible Drill (4451)
- KODIAK CUTTING TOOLS 4 Flute Regular Length Ball Nose Carbide End Mill Set, 6pc 1/8-1/2 (56310040)
- KODIAK CUTTING TOOLS 10pc Micro Carbide End Mill Set, Reach 5Xs DIA, LOC 3Xs DIA, w/ALTiN (56399918)
- KODIAK CUTTING TOOLS 4 Flute Long Series Carbide End Mill Set, 4pc 1/8-1/2 (56310035)
- KODIAK CUTTING TOOLS 4 Flute Carbide End Mill Set, 6pc 1/8-1/2 (56310007)
- KODIAK CUTTING TOOLS 4 Flute Regular Length Carbide End Mill Set, 6pc 1/8-1/2 (56310037)
- KODIAK CUTTING TOOLS 3 Flute for Aluminum Carbide End Mill Set, 6pc 1/8-1/2 ZRN Coated (56310030)
- KODIAK CUTTING TOOLS 2 Flute Stub ALTiN Coated Carbide End Mill Set, 6pc 1/8-1/2 (56310026)
- Kodiak Cutting Tools End Mill Sets