Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.109 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5473952
Zoro # G8564345
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 7/8
- Material High Speed Steel
- Size 0.109
- Drill Bit Size 0.109
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5473952
- Zoro # G8564345
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 7/8 |
Size | 0.109 |
Drill Bit Size | 0.109 |
Drilling Length | 0.1030 |
Shank Diameter | 0.103 |
Details
Number of Flutes | 4 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Multiple hexagon socket for wheel pins (030750212)
- FREUD Combination Blade, 8 (LU84R008)
- CURRENT TOOLS Mobile Armored Cable Dispenser (509M)
- GREENLEE 37" Cable Cutter, Center Cut (765)
- KODIAK CUTTING TOOLS .347 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478462)
- KODIAK CUTTING TOOLS .8755 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482411)
- KODIAK CUTTING TOOLS .3385 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478286)
- KODIAK CUTTING TOOLS 49/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5485029)
- KODIAK CUTTING TOOLS 17/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484028)
- KODIAK CUTTING TOOLS .343 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478374)
- ZORO SELECT Chucking Reamer, 0.1260 In., 4 Flute, HSS (435-0.126)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers