Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
10.0mm High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5484402
Zoro # G8571984
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Size 0.3937 (10.0mm)
- Overall Length 7
- Number of Flutes 6
- Drill Bit Size 0.3937 (10.0mm)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5484402
- Zoro # G8571984
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.3937 (10.0mm) |
Overall Length | 7 |
Drill Bit Size | 0.3937 (10.0mm) |
Drilling Length | .3105 |
Shank Diameter | 0.3105 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 17-160 Power Trowel Blades 46/48" Combination, Set Of 4 (17-160)
- MITUTOYO Micrometers, Inside, Ext, 2"-60", .001" (137-215)
- V-8 TOOLS Jumbo Service Wrench, 1-5/8" (V8T92048)
- KRAFT TOOL Western Style Hand Gro, 6"x6" 1/2"R 3/4"D (CF3412PF)
- KODIAK CUTTING TOOLS .198 HSS Chucking Reamer Straight Flute Straight Shank (5475547)
- KODIAK CUTTING TOOLS .9995 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482631)
- KODIAK CUTTING TOOLS .749 O/U HSS Chucking Reamer Straight Flute Straight Shank (5484996)
- KODIAK CUTTING TOOLS .328 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478066)
- KODIAK CUTTING TOOLS .7475 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482136)
- KODIAK CUTTING TOOLS .187 HSS Chucking Reamer Straight Flute Straight Shank (5475371)
- CLEVELAND Chucking Reamer, 15mm Size, HSS, Straight (C26218)
- Kodiak Cutting Tools Reamers