Shop All Carbide End Mills
Kodiak Cutting Tools
10.0mm Carbide Endmill 4 Flute Single End Metric ALTIN Coated
Mfr # 5434110
Zoro # G8648214
$65.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 75
- Number of Flutes 4
- Length of Cut 22
- Size 0.3937 (10.0mm)
- Drill Bit Size 0.3937 (10.0mm)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5434110
- Zoro # G8648214
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 75 |
Length of Cut | 22 |
Size | 0.3937 (10.0mm) |
Drill Bit Size | 0.3937 (10.0mm) |
Drilling Length | 10 |
Shank Diameter | 10 |
Details
Number of Flutes | 4 |
Coating | ALTIN |
Description
These Kodiak Cutting Tools® square end metric four flute carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. The addition of our ALTiN coating allows for increased speeds & feeds as well as longer tool life
Premium Sub-Micrograin Solid Carbide End Mill 4 Flute Metric End Mill Square End Single End 30° Helix Regular Length Millimeter Sizes Center Cutting Carbide Endmill ALTiN Coated for Increased Performance & Tool Life
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
Other Metric End Mills and Millimeter Size Tools Available
View Carbide End Mill Speeds & FeedsMetric Carbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.00mm, -.05mm-.0025mm,-.01mm
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
Other Metric End Mills and Millimeter Size Tools Available
View Carbide End Mill Speeds & FeedsMetric Carbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.00mm, -.05mm-.0025mm,-.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-3/4 (MHSTK41)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1654501508)
- WESTWARD Hole Saw, Bi-Metal, 2-5/8 in. (29VU27)
- BIG HORN 7-Star Stud Thread 5/16-18, PK 5 (19712B-5PK)
- KODIAK CUTTING TOOLS 1/2 VI Pro 4 Flute Carbide Endmill Long Ball ALCRO-MAX Coated (5555556)
- KODIAK CUTTING TOOLS 0.040 2 Flute Carbide Endmill Micro Square End (5444153)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End Ball Nose Stub ALTIN Coated (5433681)
- KODIAK CUTTING TOOLS 1/16 2 Flute Carbide Endmill Single End ALTIN Coated (5430007)
- KODIAK CUTTING TOOLS 1/2 2 Flute Carbide Endmill Single End Stub ALTIN Coated (5432581)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End Ball Nose TICN Coated (5464855)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95020)
- Kodiak Cutting Tools Carbide End Mills