Shop All Carbide Bur Sets
Kodiak Cutting Tools
10 Piece Carbide Bur Set on 1/4 Inch Shank in a Metal Case
Mfr # 5429545
Zoro # G8643226
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length SA1, SC1, SD3, SH1, SF3, SA3, SC3, SC5, SF5 & SA5
- Includes SA1, SC1, SD3, SH1, SF3, SA3, SC3, SC5, SF5 & SA5
- Size 10 Piece Carbide Bur Set<br>Assorted Size Carbide Burs on a 1/4 Inch Shank in a Metal Case
- Drill Bit Size 10 Piece Carbide Bur Set<br>Assorted Size Carbide Burs on a 1/4 Inch Shank in a Metal Case
- Description 10 Piece Carbide Bur Set<br>Assorted Size Carbide Burs on a 1/4 Inch Shank in a Metal Case
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5429545
- Zoro # G8643226
- Country of Origin United States
- Category Carbide Bur Sets
Dimensions
Overall Length | SA1, SC1, SD3, SH1, SF3, SA3, SC3, SC5, SF5 & SA5 |
Size | 10 Piece Carbide Bur Set<br>Assorted Size Carbide Burs on a 1/4 Inch Shank in a Metal Case |
Drill Bit Size | 10 Piece Carbide Bur Set<br>Assorted Size Carbide Burs on a 1/4 Inch Shank in a Metal Case |
Details
Includes | SA1, SC1, SD3, SH1, SF3, SA3, SC3, SC5, SF5 & SA5 |
Description | 10 Piece Carbide Bur Set<br>Assorted Size Carbide Burs on a 1/4 Inch Shank in a Metal Case |
Description
Double Cut Carbide Burs The most popular geometry as the dual flute
direction reduces the contact patch on the work piece and therefore provides easier operator control while still maintaining a good surface finish.
Non-Ferrous Cut Carbide Burs These cutting burs feature coarser teeth and wider spaces between cutting surfaces for better performance in aluminum, non-ferrous alloys and other softer materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 8" Diameter PSA Sanding Disc, Silicon Carbide, 240G, X-Weight, PK 10 (217482)
- DYNABRADE HookandLoopDisc, 6", Vac, 60G, PK50 (91562)
- NORTON ABRASIVES CutOff Whl, Gemini FreeCut, 4"x.035"x3/8" (66243510630)
- ARC ABRASIVES Flap Wheel, AO, 2x1/2x1/4 In Shank, 120G (11263)
- KODIAK CUTTING TOOLS 10 Piece Carbide Bur Set 1/4 Inch Shanks with Wooden Stand (56310006)
- KODIAK CUTTING TOOLS 9Pc Carbide Bur Set 1/8 Dia w/1/8 Inch Shanks & Wooden Stand (56310003)
- KODIAK CUTTING TOOLS 4Pc Long Carbide Bur Set 3/8 Dia.x 6 Inch w/Wooden Stand (56310005)
- KODIAK CUTTING TOOLS 9Pc Carbide Bur Set 1/4 Dia w/1/8 Inch Shanks & Wooden Stand (56310004)
- KODIAK CUTTING TOOLS 8Pc Carbide Bur Set 1/2 Inch Dia.w/1/4 Inch Shanks & Wooden Stand (56310002)
- KODIAK CUTTING TOOLS 9 Piece Carbide Bur Set 1/8 Inch on a 1/8 Inch Shanks in a Wooden Case (5427323)
- DRILL AMERICA 8 Piece Carbide Burr Kit (DUL3SET)
- Kodiak Cutting Tools Carbide Bur Sets