Shop All Hand Taps
Kodiak Cutting Tools
#10-32 Standard Hand Tap Machine Screw Sizes
Mfr # 5502145
Zoro # G8655406
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7/8
- Number of Flutes 4
- Tap Style Plug
- Size #10-32
- Drill Bit Size #10-32
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5502145
- Zoro # G8655406
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 7/8 |
Size | #10-32 |
Drill Bit Size | #10-32 |
Drilling Length | .194 |
Shank Diameter | 0.194 |
Square Size | 0.152 |
Details
Number of Flutes | 4 |
Tap Style | Plug |
Limit | H3 |
Description
Made from premium high speed steelGround threads Machine screw size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 3/4-12 (TMI495-12HA)
- MILWAUKEE TOOL 3 in. #1 Square 1000 Volt Insulated Screwdriver (48-22-2251)
- CRAFTSMAN Jobsite Box, Black, 45 in W x 23 in D x 25 in H (CMXQCHS45B)
- IRWIN Step Drill Bit, 5 to 35mm, 13 Hole Sz (16105)
- KODIAK CUTTING TOOLS 1"-8 Standard Hand Tap Fractional (5505907)
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap Fractional (5504356)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5502981)
- KODIAK CUTTING TOOLS 5/16-24 Standard Hand Tap Fractional (5503256)
- KODIAK CUTTING TOOLS 3/4-10 Standard Hand Tap Fractional (5505390)
- KODIAK CUTTING TOOLS 1/4 Countersink Single Flute 90 Deg. (5413518)
- DRILL AMERICA m16x2 HSS Metric 4 Flute Plug Hand Tap (T/AP16X2)
- Kodiak Cutting Tools Taps