Shop All Hand Taps
Kodiak Cutting Tools
#10-32 Standard Hand Tap Machine Screw Sizes
Mfr # 5501969
Zoro # G8636530
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7/8
- Number of Flutes 4
- Tap Style Bottom
- Size #10-32
- Drill Bit Size #10-32
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5501969
- Zoro # G8636530
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 7/8 |
Size | #10-32 |
Drill Bit Size | #10-32 |
Drilling Length | .194 |
Square Size | 0.152 |
Shank Diameter | 0.194 |
Details
Number of Flutes | 4 |
Tap Style | Bottom |
Limit | H1 |
Description
Made from premium high speed steelGround threads Machine screw size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .4280 HSS Straight Shank Chucking Reamer (DWRR.4280)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-138)
- DRILL AMERICA 1-1/4"-7 Carbon Steel Left Hand Hex Die (DWTHX1147LH)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 10 pcs (54TN99)
- KODIAK CUTTING TOOLS M12X1.25 High Speed Steel Standard Hand Tap Metric (5511693)
- KODIAK CUTTING TOOLS #10-24 Standard Hand Tap Machine Screw Sizes (5501903)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503102)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Standard Hand Tap Metric (5511407)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Standard Hand Tap Metric (5510956)
- KODIAK CUTTING TOOLS M20X2.5 Standard Hand Tap Metric TIN Coated (5544091)
- DRILL AMERICA 1-1/2"-12 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1-1/2"-12 (DWT55065)
- Kodiak Cutting Tools Taps