Shop All Thread Forming Taps
Kodiak Cutting Tools
#10-32 High Speed Steel Thread Forming Roll Tap TIN Coated
Mfr # 5510219
Zoro # G9185349
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length 7/8
- Size #10-32
- Drill Bit Size #10-32
- Drilling Length .194
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5510219
- Zoro # G9185349
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 7/8 |
Size | #10-32 |
Drill Bit Size | #10-32 |
Drilling Length | .194 |
Shank Diameter | 0.194 |
Details
Number of Flutes | [Delete] |
Coating | TIN |
Limit | H3 |
Thread Chamfer | 4 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes #6-32 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-5/16in Size (W-675)
- FREUD O-Flute Straight Bit, 1/4" dia. (71-080)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 5 mm L.23 mm (01010005)
- BOSCH 2-Cutter Hammer Drill Bit 1" x 18"L, SDS Plus (HC2167)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Thread Forming Roll Tap Metric (5559175)
- KODIAK CUTTING TOOLS 1/2-13 High Speed Steel Thread Forming Roll Tap TIN Coated (5510714)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Thread Forming Roll Tap (5558878)
- KODIAK CUTTING TOOLS M2.5 X .45 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563313)
- KODIAK CUTTING TOOLS #2-56 High Speed Steel Thread Forming Roll Tap TIN Coated (5509724)
- KODIAK CUTTING TOOLS M3 X .5 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563324)
- WIDIA Thread Forming Tap, #10-24, Bottoming, Uncoated, 7 Flutes (17232)
- Kodiak Cutting Tools Taps