Shop All Spiral Point 2-Flute Taps
Kodiak Cutting Tools
#10-24 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL
Mfr # 5512507
Zoro # G8600340
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Overall Length 6
- Size #10-24
- Drill Bit Size #10-24
- Drilling Length 0.136
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5512507
- Zoro # G8600340
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Overall Length | 6 |
Size | #10-24 |
Drill Bit Size | #10-24 |
Drilling Length | 0.136 |
Shank Diameter | 0.136 |
Square Size | 0.102 |
Details
Number of Flutes | 2 |
Limit | H3 |
Description
6" Overall LengthSpiral Point Plug Style Tap for Through Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Li-Ion Battery (29026)
- KEO Drill/Countersink Bit, 60 Deg, #7x6 L, HSS (27060)
- HHIP 1 Lb Dead Blow Hammer (7080-0291)
- PANAVISE Circuit Board Cross Bar, Steel, 18 in (318-18)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511924)
- KODIAK CUTTING TOOLS #6-32 High Speed Steel Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512485)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Bottoming Tap TIN Coated (5559439)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Bottoming Tap (5509130)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Plug Tap (5508151)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel STI Spiral Pt Plug Tap for Screw Thread Inserts (5509262)
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (356633)
- Kodiak Cutting Tools Taps