Shop All Spiral Point 2-Flute Taps
Kodiak Cutting Tools
#10-24 High Speed Steel Spiral Pt Plug Tap TIN Coated
Mfr # 5514839
Zoro # G8675094
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Overall Length 7/8
- Size #10-24
- Drill Bit Size #10-24
- Drilling Length .194
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5514839
- Zoro # G8675094
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Overall Length | 7/8 |
Size | #10-24 |
Drill Bit Size | #10-24 |
Drilling Length | .194 |
Shank Diameter | 0.194 |
Details
Number of Flutes | 2 |
Coating | TIN |
Limit | H3 |
Description
Spiral Point TIN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Regular-Point Drill-Bit Set, 15-Piece (53001)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 21 mm L.42 mm (03030021)
- TOOLPRO Rear Outer Left Leg for TP02440 (TPS5024LM)
- STARRETT Machinists Level, 4 In (100mm), 1 Vial (98-4)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Bottoming Tap TIN Coated (5559450)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Pt Plug Tap High Vanadium Metric Steam Oxide (5564072)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511924)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Plug Tap TIN Coated (5514883)
- KODIAK CUTTING TOOLS #10-24 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512507)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Bottoming Tap (5509119)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19921)
- Kodiak Cutting Tools Taps