Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
1" High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5485403
Zoro # G8588784
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1zinch
- Overall Length 2-3/4
- Material High Speed Steel
- Drill Bit Size 1zinch
- Drilling Length .8740
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5485403
- Zoro # G8588784
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 1zinch |
Overall Length | 2-3/4 |
Drill Bit Size | 1zinch |
Drilling Length | .8740 |
Shank Diameter | 0.874 |
Details
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 15/16, Spiral Flute Hex Nut Shank Bridge Reamer (429A160)
- ELCO LIGHTING Adjustable Hole Cutter Replacement Parts (EL5004A)
- STAHLWILLE TOOLS Ring insert tool Size 14 mm Size of mount 9x12 mm (58221014)
- FREUD Top Bearing Flush Trim Bit, 5/16" dia. (50-098)
- KODIAK CUTTING TOOLS .1255 HSS Chucking Reamer Straight Flute Straight Shank (5474249)
- KODIAK CUTTING TOOLS .153 HSS Chucking Reamer Straight Flute Straight Shank (5474766)
- KODIAK CUTTING TOOLS .383 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479177)
- KODIAK CUTTING TOOLS .077 HSS Chucking Reamer Straight Flute Straight Shank (5473380)
- KODIAK CUTTING TOOLS .474 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481102)
- KODIAK CUTTING TOOLS .3545 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478616)
- KODIAK CUTTING TOOLS .145 HSS Chucking Reamer Straight Flute Straight Shank (5474623)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers