Shop All Hand Taps
Kodiak Cutting Tools
1"-8 Standard Hand Tap Fractional
Mfr # 5506006
Zoro # G8605295
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2
- Number of Flutes 4
- Tap Style Plug
- Size 1zinch-8
- Drill Bit Size 1zinch-8
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5506006
- Zoro # G8605295
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 2-1/2 |
Size | 1zinch-8 |
Drill Bit Size | 1zinch-8 |
Drilling Length | .800 |
Shank Diameter | 0.8 |
Square Size | 0.6 |
Details
Number of Flutes | 4 |
Tap Style | Plug |
Limit | H6 |
Description
Made from premium high speed steelGround threads Fractional size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Flute Hand Tap, Bottoming, 4 Flutes (16894)
- DRILL AMERICA #43x6" Cobalt Aircraft Extension Drill Bit (GLBCOX643)
- BOSCH Oscillating Blade, Bi-Metal, Wood, PK3 (OSL114F-3)
- EAZYPOWER Socket Adapter, 6", 1/4" Drive, 1 pcs (85000)
- KODIAK CUTTING TOOLS 9/16-18 Standard Hand Tap Fractional (5504807)
- KODIAK CUTTING TOOLS M7X1.0 High Speed Steel Standard Hand Tap Metric (5511011)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap Machine Screw Sizes (5501265)
- KODIAK CUTTING TOOLS 9/16-12 Standard Hand Tap Steam Oxide (5504664)
- KODIAK CUTTING TOOLS #12-24 Standard Hand Tap Steam Oxide (5502343)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap Machine Screw Sizes (5502002)
- DRILL AMERICA m19x1 HSS Metric Hand Tap (DWTSMT19X1)
- Kodiak Cutting Tools Taps