Shop All Thread Forming Taps
Kodiak Cutting Tools
#1-64 High Speed Steel Thread Forming Roll Tap TIN Coated
Mfr # 5509691
Zoro # G9180844
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length 3/8
- Size #1-64
- Drill Bit Size #1-64
- Drilling Length .141
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5509691
- Zoro # G9180844
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 3/8 |
Size | #1-64 |
Drill Bit Size | #1-64 |
Drilling Length | .141 |
Shank Diameter | 0.141 |
Details
Number of Flutes | [Delete] |
Limit | H3 |
Coating | TIN |
Thread Chamfer | 2.5 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes #6-32 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1IN (53164)
- RDX 1IN HIGH SPEED STEEL 118° POINT OXIDE FINISH 3MT TAPER SHANK DRILL (X200 1)
- IRWIN DIE 1"" HEX 1/4-28NF (9423)
- KODIAK CUTTING TOOLS 0.015 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522792)
- KODIAK CUTTING TOOLS M6 X 1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563368)
- KODIAK CUTTING TOOLS 7/16-20 High Speed Steel Thread Forming Roll Tap TIN Coated (5510670)
- KODIAK CUTTING TOOLS M4X0.7 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499351)
- KODIAK CUTTING TOOLS M1.6 x .35 High Speed Steel Thread Forming Roll Tap Metric (5563412)
- KODIAK CUTTING TOOLS M3.5 X .6 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563335)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Thread Forming Roll Tap Metric (5559153)
- OSG Thread Forming Tap, #8-32, Bottoming, Oxide, 0 Flutes (1400114601)
- Kodiak Cutting Tools Taps