Shop All Reduced Shank Drill Bits
Kodiak Cutting Tools
1-5/16 Inch Reduced 1/2 Shank Drill 118 Deg. Pt
Mfr # 5421031
Zoro # G8573086
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1.3125 (1-5/16zinch)
- Size 1.3125 (1-5/16zinch)
- Overall Length 6
- Number of Flutes 2
- Drilling Length 1/2
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5421031
- Zoro # G8573086
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1.3125 (1-5/16zinch) |
Size | 1.3125 (1-5/16zinch) |
Overall Length | 6 |
Drilling Length | 1/2 |
Details
Number of Flutes | 2 |
Description
High Speed Steel1/2 Inch Reduced Shank Drill All Drills are 6 Inches Overall Length These Drill Bits have a 3 Inch Flute (cutting) Length 1/2 Inch Round Shank 118° Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Hollow Shaft Nut Driver 12Mm (38480)
- BAILEIGH INDUSTRIAL Straight Brake (HB-4816)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14 -11'6)
- URREA 1/2" drive 6-pt thin-wall deep impact socket 21MM (7321MD)
- KODIAK CUTTING TOOLS 49/64 Reduced 1/2 Shank Drill 118 Deg. Pt (5420767)
- KODIAK CUTTING TOOLS 61/64 Reduced 1/2 Shank Drill with 3 Flats 118 Deg. Split Pt (5421383)
- KODIAK CUTTING TOOLS 1-3/8 Inch Reduced 1/2 Shank Drill 118 Deg. Pt (5421042)
- KODIAK CUTTING TOOLS 7/8 Reduced 1/2 Shank Drill 118 Deg. Pt (5420844)
- KODIAK CUTTING TOOLS 25/32 Reduced 1/2 Shank Drill Cobalt 118 Deg. Split Pt (5421614)
- KODIAK CUTTING TOOLS 51/64 Reduced 1/2 Shank Drill Two-Tone with Flats 118 Deg. Pt (5421977)
- WESTWARD Silver/Deming Drill, 17/32, HSS, 118 Deg (4UM60)
- Kodiak Cutting Tools Drill Bits