Shop All Cobalt End Mills
Kodiak Cutting Tools
1-1/2 Inch Cobalt Coarse Pitch Roughing End Mill ALTIN Coated
Mfr # 5467517
Zoro # G8631299
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 2
- Overall Length 2
- Number of Flutes 6
- Size 1.500 (1-1/2zinch)
- Drill Bit Size 1.500 (1-1/2zinch)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5467517
- Zoro # G8631299
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Length of Cut | 2 |
Overall Length | 2 |
Size | 1.500 (1-1/2zinch) |
Drill Bit Size | 1.500 (1-1/2zinch) |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 6 |
Coating | ALTIN |
Description
Single End Multi Flute
Cobalt
Rougher
ALTIN Coated
Rougher
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap Plug, 4 Flutes (C55110)
- MILWAUKEE TOOL 12" 10/14 TPI SAWZALL Blades (5 Pk) (48-00-5194)
- FEIN Circular Saw Blade, 7 1/4 in, 48 Teeth (69908120450)
- REMGRIT Remgrit 2-1/8", Carbide Grit Hole Saw (G034)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468639)
- KODIAK CUTTING TOOLS 5/16 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468529)
- KODIAK CUTTING TOOLS 3/4 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468584)
- KODIAK CUTTING TOOLS 1" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5531119)
- KODIAK CUTTING TOOLS 1/4 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468518)
- KODIAK CUTTING TOOLS 11/16 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5530998)
- OSG End Mill, Cobalt, 1/4, 4 FL, SGL Sq End, NC (5400300)
- Kodiak Cutting Tools Cobalt End Mills