Shop All Construction Reamers
Kodiak Cutting Tools
1-1/16 Inch Construction ReamerLH Spiral Black & Gold w/3 Flats
Mfr # 5497580
Zoro # G8587339
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2
- Number of Flutes 5
- Drill Bit Size 1.0625 (1-1/16zinch)
- Drilling Length 1/2
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5497580
- Zoro # G8587339
- Country of Origin United States
- Category Construction Reamers
Dimensions
Overall Length | 4-1/2 |
Size | 1.0625 (1-1/16zinch) |
Drill Bit Size | 1.0625 (1-1/16zinch) |
Drilling Length | 1/2 |
Details
Number of Flutes | 5 |
Description
Construction StyleBlack & Gold Left Hand Spiral Flute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES Diamond Blade 4 1/2 x .060" x 7/8" - 7mm (DB-CBGS45-7)
- WESTWARD #60 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFP6)
- ILC Replacement for Milwaukee 2606-22ct Battery (2606-22CT)
- FREUD Chamfer Router Bit, 1-1/4" Cutting Dia. (40-101)
- KODIAK CUTTING TOOLS 1" Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats (5496986)
- KODIAK CUTTING TOOLS 15/16 Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats (5496975)
- KODIAK CUTTING TOOLS 7/8 Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats (5496964)
- KODIAK CUTTING TOOLS 9/16 Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats (5496909)
- DRILL AMERICA 1-1/16" 3MT Spiral Flute Car Reamer (DWRCAR1-1/16)
- DRILLCO 5/8, Spiral Flute Nut Shank Const. Reamer (429A140)
- DRILLCO 5/8, High Sp Fl 1/2" SH NITRO Construction Reamer (428N140)
- Kodiak Cutting Tools Reamers