Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0945 Carbide Reamer Decimal Size
Mfr # 5458134
Zoro # G9182865
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 2
- Number of Flutes 4
- Size 0.0945
- Drill Bit Size 0.0945
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458134
- Zoro # G9182865
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 2 |
Size | 0.0945 |
Drill Bit Size | 0.0945 |
Drilling Length | 1/2 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bag/Tote, Bucket Bag, Natural, Canvas, 0 Pockets (5110-48)
- WESTWARD Demolition Magnetized Tip Screwdriver Set, Phillips/Slotted Tip, Ergonomic Grip, 6-Piece (401L77)
- CENTURY DRILL & TOOL Tap-Plug Carbon Steel 7/16-14 National Coarse And 3/8" Brite Drill Bit (95409)
- MAKITA Angle Grinder 7" , 15.0 A, Trigger, Lock-O (GA7031Y)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- Kodiak Cutting Tools Reamers