Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.0938 (3/32) Carbide Reamer Standard Sizes
Mfr # 5458112
Zoro # G9177910
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.0938 (3/32)
- Number of Flutes 4
- Material Carbide
- Overall Length 2
- Drill Bit Size 0.0938 (3/32)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458112
- Zoro # G9177910
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.0938 (3/32) |
Overall Length | 2 |
Drill Bit Size | 0.0938 (3/32) |
Drilling Length | 1/2 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Corded Sander, 1.5 A, (7100254313)
- CLEVELAND General Purpose Spiral-Point Tap (360926)
- KO-KEN Socket 17mm 6 Point 40mm 3/8 Sq. Drive (3300X-17)
- KNIPEX 9 1/2 in Linemans Plier High Leverage, Steel (09 12 240 SBA)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .2850 Carbide Reamer Decimal Size (5460719)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- Kodiak Cutting Tools Reamers