Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.092 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5473655
Zoro # G8599318
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.092
- Overall Length 3
- Material High Speed Steel
- Number of Flutes 4
- Drill Bit Size 0.0920
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5473655
- Zoro # G8599318
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.092 |
Overall Length | 3 |
Drill Bit Size | 0.0920 |
Drilling Length | 0.0880 |
Shank Diameter | 0.088 |
Details
Material | High Speed Steel |
Number of Flutes | 4 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 2600 rpm (CP1117P26)
- FOWLER 0-3" Digit Counter Micrometer Set (522241030)
- GEARWRENCH 3/8" Drive Mid Length Hex Bit SAE Socket 3/16" (82524)
- IRWIN BIT DRILL 1-1/2""SPEEDBOR (88824)
- KODIAK CUTTING TOOLS .249 O/U HSS Chucking Reamer Straight Flute Straight Shank (5483962)
- KODIAK CUTTING TOOLS .497 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481608)
- KODIAK CUTTING TOOLS .9995 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482631)
- KODIAK CUTTING TOOLS .156 HSS Chucking Reamer Straight Flute Straight Shank (5474821)
- KODIAK CUTTING TOOLS #27 HSS Chucking Reamer Straight Flute Straight Shank (5483478)
- KODIAK CUTTING TOOLS .4995 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481652)
- ZORO SELECT Chucking Reamer, #64, 3 Flute, HSS (433-0.036)
- Kodiak Cutting Tools Reamers