Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.0775 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5473391
Zoro # G8578284
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size 0.0775
- Material High Speed Steel
- Overall Length 3
- Drill Bit Size 0.0775
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5473391
- Zoro # G8578284
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.0775 |
Overall Length | 3 |
Drill Bit Size | 0.0775 |
Drilling Length | 0.0720 |
Shank Diameter | 0.072 |
Details
Number of Flutes | 4 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL MEGADORA Slim Blade Screwdriver No.910 (910P075)
- LENOX LENOX EXTENSION 10""X3/8"" (3084310X)
- DEWALT 4-1/2 in. / 5 in. (115mm / 125mm) Cutting Grinder Dust Shroud (DWE46125)
- DREMEL Cutting Wheel, 3-1/2 in. dia. (US510-01)
- KODIAK CUTTING TOOLS .383 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479177)
- KODIAK CUTTING TOOLS 1.001 O/U HSS Chucking Reamer Straight Flute Straight Shank (5485414)
- KODIAK CUTTING TOOLS #46 HSS Chucking Reamer Straight Flute Straight Shank (5483170)
- KODIAK CUTTING TOOLS .0765 HSS Chucking Reamer Straight Flute Straight Shank (5473369)
- KODIAK CUTTING TOOLS .3625 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478781)
- KODIAK CUTTING TOOLS #14 HSS Chucking Reamer Straight Flute Straight Shank (5483665)
- DRILL AMERICA 1-1/8" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP1-1/8)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers