Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.034 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5472643
Zoro # G8667839
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.034
- Overall Length 1/2
- Material High Speed Steel
- Number of Flutes 3
- Drill Bit Size 0.0340
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5472643
- Zoro # G8667839
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.034 |
Overall Length | 1/2 |
Drill Bit Size | 0.0340 |
Drilling Length | 0.0350 |
Shank Diameter | 0.035 |
Details
Material | High Speed Steel |
Number of Flutes | 3 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 35/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD35/64)
- FREUD Safety Dado Sets, 6 (SD306)
- WIHA Nut Driver, 3/16 in., Solid, Ergo, Ins, 5 in. (32258)
- TOUGHBUILT Utility Knife Blades, 30 Pack (TB-H4S30-80)
- KODIAK CUTTING TOOLS .115 HSS Chucking Reamer Straight Flute Straight Shank (5474051)
- KODIAK CUTTING TOOLS .311 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477758)
- KODIAK CUTTING TOOLS .505 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481751)
- KODIAK CUTTING TOOLS .563 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481861)
- KODIAK CUTTING TOOLS #18 HSS Chucking Reamer Straight Flute Straight Shank (5483599)
- KODIAK CUTTING TOOLS .565 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481894)
- DRILL AMERICA 1-3/8" HSS Straight Shank Straight Flute Chucking Reamer (DWRR1-3/8)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers