Shop All Instant Print Cameras
Kodak
Step Digital Instant Camera with 10MP Image Sensor, ZINK Zero Ink Technology - Black
Mfr # RODIC20W
Zoro # G703327449
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kodak
- MFR # RODIC20W
- Zoro # G703327449
- UPC # 843812129367
- Country of Origin China
- Category Instant Print Cameras
Description
Take life one step at a time!
Whether you’re an avid traveler, social influencer, nostalgic partygoer or on-the-go photographer, one thing is certain—printing pictures takes too many steps! Now, with KODAK Step, printing full-color photographs is as simple as point, shoot and print! This compact device features a powerful 10MP camera and built-in printer with ZINK Zero Ink technology. Use the pop-up viewfinder and old-school shutter to snap, save and print photos in a flash—no messy cables or expensive cartridges required. Just press the button to receive stunning 2”x3” sticky-back prints in under 60 seconds.
Photos come out clear, bright, colorful and covered with an extra layer of protective coating to prevent smudges, rips and water damage. For an artistic touch, choose between 3 picture modes and print with or without the classic white border. You can also insert a MicroSD card up to 32GB (not included) to expand your memory, save tons of photos, and upload to another device for sharing on social media.
Whether you’re an avid traveler, social influencer, nostalgic partygoer or on-the-go photographer, one thing is certain—printing pictures takes too many steps! Now, with KODAK Step, printing full-color photographs is as simple as point, shoot and print! This compact device features a powerful 10MP camera and built-in printer with ZINK Zero Ink technology. Use the pop-up viewfinder and old-school shutter to snap, save and print photos in a flash—no messy cables or expensive cartridges required. Just press the button to receive stunning 2”x3” sticky-back prints in under 60 seconds.
Photos come out clear, bright, colorful and covered with an extra layer of protective coating to prevent smudges, rips and water damage. For an artistic touch, choose between 3 picture modes and print with or without the classic white border. You can also insert a MicroSD card up to 32GB (not included) to expand your memory, save tons of photos, and upload to another device for sharing on social media.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISAR Unisar HC-TVLISTENER J3 TV920 TV Listening System (HC-TVLISTENER)
- PYLE Powered Wall Mount 5.25 Speakers Black (PDWR53BTBK)
- HOSA TECHNOLOGY SPEAKER CABLE CLEAR INSULATION 12AWG x2 25 ft. (SKM225)
- KONUS Konusvue 8x40mm Porro Prism Binoculars (2101)
- KODAK Printomatic Digital Instant Print Camera - Full Color Prints On ZINK 2x3" Photo Paper - Black (RODOMATICBK)
- CANON Matte 120pcs 4" x 6" Photo Paper (7981A014AA)
- FUJI FILM USA INSTAX MINI Twin Pack Film (INSTAXMINITWIN)
- FUJI FILM USA Instax Square Film 20 exposure (INSTAX20SQF6FII)
- FUJIFILM Monochrome Instax Film, Black and White, 10 Sheets (600017161)
- FUJIFILM Instax WIDE Film Twin Pack (16468498)
- CANON ZINK 50pcs Photo Paper Pack (3215C001)
- Kodak Instant Print Cameras