Kodak

SCANZA Digital Film & Slide Scanner - Converts 35mm, 126, 110, Super 8 & 8mm Film & Slides


product price: $165.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Kodak
  • MFR # RODFS35
  • Zoro # G303327443
  • UPC #
    840102192780
  • Country of Origin China
  • Category Scanners

Description

CONVERT FILM TO FILE
WITH CUTTING-EDGE INNOVATION
Want to experience old memories without the pricy cost of conversion?
With the SCANZA Digital Film Scanner from, reliving the past is as simple as scan, save and share. This versatile film-to-JPEG converter digitizes and optimizes a variety of films including 35mm, 126, 110, Super 8 and 8mm negatives, enabling you to transfer images to any Mac or PC device for saving, sharing, printing and editing. Don't settle for less than superior image quality. Trust the giant of digital innovation. Fast Film to JPEG
Convert color and black-and-white films from nearly any format with 6 unique easy-load inserts and adapters. The program's helpful tray and insert directories tell you exactly what to use depending on the specific film type, including everything from 135, Super 8 and 8mm slides to 35mm, 126 and 110 negatives.Extra Large LCD
Observe each image in crisp, clear, high definition detail through the unit's 3.5" color display, which features convenient tilt and brightness adjustment for your viewing pleasure. The liquid-crystal screen's oversized composition also makes it perfect for editing images and playing slideshows.One Touch Scanning
For further simplicity, the unit comes equipped with large, comfortable buttons for moving through the program's many applications. Once you've scanned a film, hit the main camera button to instantly save to your microSD card. The display will even tell you when memory is full.Big Screen Viewing
Use the bonus video and HDMI cables to project your memories on a television or through any other compatible entertainment equipment. The scanner is powered via provided AC adapter or USB cable. You can also hook it up to any Mac or PC (no software required) to upload your photos for safekeeping.Super Simple Software
For ease of operation, the interface features streamlined navigation split into three modes. 'Gallery' helps you to view, flip, rotate and delete existing photos on your microSD card (Not Included, supports up to 128GB); 'Capture' is for scanning, saving and adjusting image brightness and RGB, and 'Settings' lets you change resolution and LCD brightness, consult the film directory, upload to computer via USB and more.Convert Many Formats
Converts 35mm, 126, 110 super 8 & 8mm negatives & slides to JPEG digital files.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.