Shop All Ink and Toner Cartridges
This Product is Discontinued
Kodak
Remanufactured Combo Ink, 2945B004-KD (Discontinued)
Mfr # 2945B004-KD
Zoro # G5504336
This Product is Discontinued
Key Features
- Refurbished Product Warranty 1 Year
- Depth 3.4"
- Height 2.4"
- Product Type Ink Cartridge
- Width 1.2"
Product Information
- Brand Kodak
- MFR # 2945B004-KD
- Zoro # G5504336
- UPC # 842740077900
- Country of Origin Unknown
- Category Ink and Toner Cartridges
Dimensions
Depth | 3.4" |
Height | 2.4" |
Width | 1.2" |
Details
Refurbished Product Warranty | 1 Year |
Product Type | Ink Cartridge |
Compatibility | Canon Printers: Pixma IP3600, Pixma IP4600, Pixma MP610, Pixma MP620, Pixma MP980, Pixma MX860 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.