Shop All Flat Air Filters
Koch
Panel Filter, 4-Ply, 24x120-125, MERV11
Mfr # 134-2424-05
Zoro # G1528919
product price: $39.35
/ea
Sold in multiples of 4 for $157.40
$157.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 1200 cfm
- Media Material Synthetic, Durable Steel Internal Support Wire
- Nominal Filter Size 24x120
- Nominal Height 24"
- Nominal Width 120"
Product Information
- Brand Koch
- MFR # 134-2424-05
- Zoro # G1528919
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 24x120 |
Nominal Height | 24" |
Nominal Width | 120" |
Actual Filter Size | 23-1/2x23-1/2 |
Actual Height | 23-1/2" |
Actual Width | 23-1/2" |
Details
Item | Internally Supported Panel Filter |
Air Flow @ 300 fpm | 1200 cfm |
Media Material | Synthetic, Durable Steel Internal Support Wire |
Performance Rating (MERV) | 11 |
Filter Efficiency - Air Filters | 92.53% |
Max. Velocity | 400 fpm |
Initial Resistance @ 300 fpm | 0.34" WC |
Standards | ASHRAE Test Standard 52.2-2012 |
Description
Panel Filter,4-Ply,24x120-125,MERV11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (RB110)
- ALL-FILTERS 20X24X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (20241.11 4PK)
- AMERI-VENT Pull Down, 6" (6FX-PD)
- CARRIER Belt, 6-7"Dia 60" Leads Htr (HT32CH220)
- KOCH Filter Panel, 3-Ply, 20Wx20L, MERV8 (133-2020-01)
- KOCH C&I DISP (16X22X1)
- KOCH Filter Panel, 3-Ply, 20Wx20L, MERV7 (132-2020-01)
- KOCH Panel Filter, 4-Ply, 20x120-125, MERV11 (134-2024-05)
- KOCH Panel Filter, 3-Ply, 20x80-88, MERV7 (132-2010-08)
- KOCH Panel Filter, 3-Ply, 20x48-50, MERV7 (132-2024-02)
- PAMLICO AIR 15 in. W X 20 in. H X 2 in. D Fiberglass 4 MERV Air Filter 1 pk (11204-021520)
- Koch Flat Air Filters