Shop All Flat Air Filters
Koch
Panel Filter, 3-Ply, 20x80-84, MERV7
Mfr # 132-2020-04
Zoro # G1523772
product price: $19.69
/ea
Sold in multiples of 6 for $118.14
$118.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 833 cfm
- Media Material Synthetic, Durable Steel Internal Support Wire
- Nominal Filter Size 20x80
- Nominal Height 20"
- Nominal Width 80"
Product Information
- Brand Koch
- MFR # 132-2020-04
- Zoro # G1523772
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 20x80 |
Nominal Height | 20" |
Nominal Width | 80" |
Actual Filter Size | 19-1/2x19-1/2 |
Actual Height | 19-1/2" |
Actual Width | 19-1/2" |
Details
Item | Internally Supported Panel Filter |
Air Flow @ 300 fpm | 833 cfm |
Media Material | Synthetic, Durable Steel Internal Support Wire |
Performance Rating (MERV) | 7 |
Filter Efficiency - Air Filters | 89.76% |
Max. Velocity | 400 fpm |
Initial Resistance @ 300 fpm | 0.24" WC |
Standards | ASHRAE Test Standard 52.2-2012 |
Description
Panel Filter,3-Ply,20x80-84,MERV7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET GASKET REPL PICK &GASKETS (19047)
- CANARM Upblast Exhauster, 3 Phase, 1-1/2 hp (ALX245UBT30150M)
- CADET BASEBOARD HEATER 30"" (05530)
- WHITE-RODGERS Moisture Indicator, 1/4 x 1/4 Fitting (HMI 1MM2)
- KOCH Panel Filter, 4-Ply, 20x88-92, MERV11 (134-2022-04)
- KOCH Panel Filter, 3-Ply, 20x80-88, MERV7 (132-2010-08)
- KOCH Panel Filter, 3-Ply, 24x72-75, MERV8 (133-2424-03)
- KOCH Panel Filter, 3-Ply, 25x72-76, MERV7 (132-2518-04)
- KOCH Filter Panel, 3-Ply, 20Wx25L, MERV8 (133-2025-01)
- KOCH Panel Filter, 4-Ply, 20x80-84, MERV11 (134-2020-04)
- ALL-FILTERS 20 x 24 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (20241.POLY 12PK)
- Koch Flat Air Filters