Shop All Flat Air Filters
Koch
Panel Filter, 3-Ply, 20x48-50, MERV7
Mfr # 132-2024-02
Zoro # G1523553
product price: $10.95
/ea
Sold in multiples of 12 for $131.40
$131.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 1000 cfm
- Media Material Synthetic, Durable Steel Internal Support Wire
- Nominal Filter Size 20x48
- Nominal Height 20"
- Nominal Width 48"
Product Information
- Brand Koch
- MFR # 132-2024-02
- Zoro # G1523553
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 20x48 |
Nominal Height | 20" |
Nominal Width | 48" |
Actual Filter Size | 19-1/2x23-1/2 |
Actual Height | 19-1/2" |
Actual Width | 23-1/2" |
Details
Item | Internally Supported Panel Filter |
Air Flow @ 300 fpm | 1000 cfm |
Media Material | Synthetic, Durable Steel Internal Support Wire |
Performance Rating (MERV) | 7 |
Filter Efficiency - Air Filters | 89.76% |
Max. Velocity | 400 fpm |
Initial Resistance @ 300 fpm | 0.24" WC |
Standards | ASHRAE Test Standard 52.2-2012 |
Description
Panel Filter,3-Ply,20x48-50,MERV7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Element - 2500W - 240V - Large Dia. (HV180211001003G)
- AMERIMAX HOME PRODUCTS 20X50 Aluversa Flashing (66020)
- WHITE-RODGERS 36H64-463 24V 3/4' X 3/4" (36H64-463)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. x 25 ft. L, Rubber (0661-0250-1025)
- KOCH Panel Filter, 3-Ply, 25x72-76, MERV7 (132-2518-04)
- KOCH Panel Filter, 3-Ply, 20x80-84, MERV7 (132-2020-04)
- KOCH Panel Filter, 3-Ply, 20x80-88, MERV7 (132-2010-08)
- KOCH Panel Filter, 3-Ply, 24x96-100, MERV8 (133-2424-04)
- KOCH Panel Filter, 3-Ply, 24x60-63, MERV8 (133-2420-03)
- KOCH Panel Filter, 3-Ply, 24x72-75, MERV7 (132-2424-03)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-R30 Pleated Polyester Water Filters; 30 Micron (PENTEK-R30)
- Koch Flat Air Filters