Shop All Air Cleaner Filters
Koch Filter
Wash Filter, Perm, lAluminum, 24"x 24"x 4"
Mfr # 118-701-015
Zoro # G6922732
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Koch Filter
- MFR # 118-701-015
- Zoro # G6922732
- Country of Origin United States
- Category Air Cleaner Filters
Details
Item | Wash Filter,Perm,lAluminum,24" x 24" x 4" |
Description
Wash Filter,Perm,lAluminum,24 In. x 24 In. x 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Transformer Relay, DPDT (6AZH6)
- HUNTER Dial Fan Control, 3 Speed (27180)
- CARRIER Gas Valve, 1/2", Natural, 24V, 3.5" WC (EF32CW210)
- HONEYWELL HOME Low Voltage Thermostat, 5-2 Programs, 2 H 1 C, Hardwired/Battery, 20/30VAC (TH2210DV1006/U)
- KOCH FILTER Wash Filter, Perm, lGalv Steel, 16"x25"x2" (118-700-007)
- KOCH FILTER Wash Filter, Perm, lGalv Steel, 20"x25"x2" (118-700-009)
- KOCH FILTER Filter, Cell, 12.75" OD x 8.38" ID x 26" (C11H127-316)
- KOCH FILTER Filter, Open Ends, 12.75" ODx8.38" IDx26" (C11A127-203)
- KOCH FILTER Filter, Bolt Hole, 12.75" ODx8.38" IDx26" (C33H127-103)
- KOCH FILTER Wash Filter, Perm, lGalv Steel, 20"x20"x1" (118-700-003)
- GOODMAN Fil36-42 Filter, Plastic (FIL36-42)
- Koch Filter Air Cleaner Filters