Shop All Air Cleaner Filters
Koch Filter
Wash Filter, Perm, lAluminum, 24"x 24"x 2"
Mfr # 118-701-010
Zoro # G6922629
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Koch Filter
- MFR # 118-701-010
- Zoro # G6922629
- Country of Origin United States
- Category Air Cleaner Filters
Details
Item | Wash Filter,Perm,lAluminum,24" x 24" x 2" |
Description
Wash Filter,Perm,lAluminum,24 In. x 24 In. x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Air Circulator 24" Non-Oscillating, 230/460VAC (20470K)
- ZORO SELECT Set Limit, Manual Reset, Opens 135 (6UEC1)
- DUCTMATE Round Gasketed Coupler, 13 in Duct Dia, Metal, 24 GA, 13 in W, 42" L, 13" H (GRLABQS13GA)
- LL BUILDING PRODUCTS Master Flow Automatic Foundation Vent 16 in W 8 in H 57 sq-in Net Free Ventilating Area Polyethylene (FVRABL)
- KOCH FILTER Filter, Bolt Hole, 12.75" ODx8.38" IDx26" (C33H127-103)
- KOCH FILTER Filter, Cell, 12.75" OD x 8.38" ID x 26" (C11H127-316)
- KOCH FILTER Wash Filter, Perm, lGalv Steel, 16"x25"x2" (118-700-007)
- KOCH FILTER Wash Filter, Perm, lAluminum, 20"x 20"x 1" (118-701-003)
- KOCH FILTER Wash Filter, Perm, lAluminum, 20"x 25"x 2" (118-701-009)
- KOCH FILTER Wash Filter, Perm, lGalv Steel, 20"x25"x2" (118-700-009)
- PURAFILTER Sythetic Filter Roll 36 In. x 360 In x1 (HH36301)
- Koch Filter Air Cleaner Filters