Shop All Air Cleaner Filters
Koch Filter
Wash Filter, Perm, lAluminum, 24"x 24"x 1"
Mfr # 118-701-005
Zoro # G6922638
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Koch Filter
- MFR # 118-701-005
- Zoro # G6922638
- Country of Origin United States
- Category Air Cleaner Filters
Details
Item | Wash Filter,Perm,lAluminum,24" x 24" x 1" |
Description
Wash Filter,Perm,lAluminum,24 In. x 24 In. x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC Air Filter Replacements, Trion Air Bear 2000 Media Air Cleaner, 2PK (20255.11AB)
- TACO Actuator Head, NO, 24V (ZB024Q4A2)
- ENERG+ EnerG+ 240V Infrared Electric Outdoor Heater - Wall Mounted with Remote (HEA-23046-WMRM)
- PORTACOOL Evaporative Media Set (PACHT250K)
- KOCH FILTER Filter, Open Ends, 12.75" ODx8.38" IDx26" (C11A127-203)
- KOCH FILTER Filter, Bolt Hole, 12.75" ODx8.38" IDx26" (C33H127-103)
- KOCH FILTER Wash Filter, Perm, lAluminum, 24"x 24"x 2" (118-701-010)
- KOCH FILTER Wash Filter, Perm, lGalv Steel, 20"x20"x2" (118-700-008)
- KOCH FILTER Wash Filter, Perm, lGalv Steel, 16"x25"x2" (118-700-007)
- KOCH FILTER Filter, Cell, 12.75" OD x 8.38" ID x 26" (C11H127-316)
- HUSQVARNA Air Scrubber Filter, MERV 5, 10x10x14 (590460801)
- Koch Filter Air Cleaner Filters