Shop All Flat Air Filters
Koch Filter
Poly Filter, Disposabl, C and I, 20"x24"x2"
Mfr # 286-200-240
Zoro # G1476367
original price:
$6.73
11% off
new price: $5.99
/ea
Sold in multiples of 12 for $71.88
$71.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester
- Nominal Filter Size 24x20x2
- Nominal Depth 2"
- Nominal Height 24"
- Nominal Width 20"
Product Information
- Brand Koch Filter
- MFR # 286-200-240
- Zoro # G1476367
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 24x20x2 |
Nominal Depth | 2" |
Nominal Height | 24" |
Nominal Width | 20" |
Details
Item | Disposable Panel Filter |
Media Material | Polyester |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.18" WC |
Description
Poly Filter,Disposabl,C and I,20 In.x24 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Round Run Capacitor, CR25X440R (CR25X440R)
- FANTECH Inline Bathroom Fan, Steel, 120V, 70W (PB 270L10-2)
- RHEEM As23557-6 Thermostat Bracket (AS23557-6)
- EMERSON FLOW FF444-V4-DRF PRESSURE CONTROL (097379)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 12"x36"x1" (274-120-360)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 10"x10"x1" (274-100-100)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x16"x1" (284-160-160)
- KOCH FILTER Poly Filter, Disposabl, C and I, 24"x30"x1" (284-240-300)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 24"x36"x1" (274-240-360)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x24"x2" (276-160-240)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 12"x12"x1" (274-120-120)
- Koch Filter Flat Air Filters