Shop All Flat Air Filters
Koch Filter
Poly Filter, Disposabl, C and I, 20"x24"x1"
Mfr # 284-200-240
Zoro # G1476373
original price:
$4.74
27% off
Sold in multiples of 12 for $41.40
$41.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester
- Nominal Filter Size 24x20x1
- Nominal Depth 1"
- Nominal Height 24"
- Nominal Width 20"
Product Information
- Brand Koch Filter
- MFR # 284-200-240
- Zoro # G1476373
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 24x20x1 |
Nominal Depth | 1" |
Nominal Height | 24" |
Nominal Width | 20" |
Details
Item | Disposable Panel Filter |
Media Material | Polyester |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.17" WC |
Description
Poly Filter,Disposabl,C and I,20 In.x24 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 9 In, Bore Dia 5/16 In, (2MYA3)
- DAYTON Companion Flange, Set of 2, 24in, For 3C411 (166163)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x12", MERV 11 (5M383)
- PLASTEC Blower, Forward Curve, 10 in (P25SS4P050)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x24"x2" (286-160-240)
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x20"x2" (286-200-200)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 24"x30"x1" (274-240-300)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x14"x1" (274-140-140)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x25"x1" (284-160-250)
- KOCH FILTER Poly Filter, Disposabl, C and I, 18"x20"x1" (284-180-200)
- KOCH FILTER Poly Filter, Disposabl, C and I, 12"x12"x1" (284-120-120)
- Koch Filter Flat Air Filters