Shop All Flat Air Filters
Koch Filter
Poly Filter, Disposabl, C and I, 16"x25"x2"
Mfr # 286-160-250
Zoro # G1476190
Sold in multiples of 12 for $47.88
$47.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Polyester
- Nominal Filter Size 16x25x2
- Nominal Depth 2"
- Nominal Height 25"
- Nominal Width 16"
Product Information
- Brand Koch Filter
- MFR # 286-160-250
- Zoro # G1476190
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 16x25x2 |
Nominal Depth | 2" |
Nominal Height | 25" |
Nominal Width | 16" |
Details
Item | Disposable Panel Filter |
Media Material | Polyester |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.18" WC |
Description
Poly Filter,Disposabl,C and I,16 In.x25 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Water Distributor (HV120004G)
- ACCUMULAIR Pleated Air Filter, 29" x 29" x 1", 4 Pack (FD29X29_4)
- PLEWS Plews PLW70-635 Pro Tuff Band Filter Wrench (PLW70-635)
- ARMSTRONG R47538-001 Blade-Fan (R47538-001)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x24"x2" (276-200-240)
- KOCH FILTER Poly Filter, Disposabl, C and I, 10"x20"x1" (284-100-200)
- KOCH FILTER Poly Filter, Disposabl, C and I, 12"x36"x1" (284-120-360)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 12"x25"x1" (274-120-250)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 24"x24"x2" (276-240-240)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 15"x30"x1" (274-150-300)
- ALL-FILTERS 14X18X1 Poly Disposable Panel Air Filter MERV 6, 6PK (14181.6 6pk)
- Koch Filter Flat Air Filters