Shop All Filter Media
Koch Filter
Filter Pad, Poly, Tack, 20" x 20" x 1"
Mfr # 575-020-020
Zoro # G6922367
product price: $2.49
/ea
Sold in multiples of 25 for $62.25
$62.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Koch Filter
- MFR # 575-020-020
- Zoro # G6922367
- Country of Origin United States
- Category Filter Media
Details
Item | Filter Pad,Poly,Tack,20" x 20" x 1" |
Description
Filter Pad,Poly,Tack,20 In. x 20 In. x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE REC Amplifier, .8 sec. FFRT (MART1T)
- AIR HANDLER 45 in x 65 ft x 1 in Polyester Air Filter Roll MERV 5, White (30PT35)
- SIEMENS Immersion Sensor, 2.5" Probe, 1k ohm (QAE2012.005)
- COPELAND Comfort Alert Kit (943-0038-02)
- KOCH FILTER Filter Pad, Poly, Tack, 16" x 20" x 1/2" (574-016-020)
- KOCH FILTER Filter Pad, Poly, Dry, 24" x 24" x 1/2" (572-024-024)
- KOCH FILTER Filter Pad, Poly, Tack, 16" x 20" x 1" (575-016-020)
- KOCH FILTER Filter Pad, Poly, Dual-Den, Tac, 24"x2"4"x2" (570-024-024)
- KOCH FILTER Filter Pad, Poly, Tack, 16" x 25" x 1" (575-016-025)
- KOCH FILTER Filter Pad, Poly, Dry, 20" x 20" x 1" (573-020-020)
- NATURES-HOME Natures-Home DMG16X21X1-DNH Micro Power Guard Filter; Pack Of 3 (DMG16X21X1=DNH)
- Koch Filter Filter Media