Shop All Flat Air Filters
Koch Filter
Fiberglass Panel, Disp, C and I, 20"x24"x2"
Mfr # 276-200-240
Zoro # G1475700
product price: $3.19
/ea
Sold in multiples of 12 for $38.28
$38.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Material Fiberglass
- Nominal Filter Size 24x20x2
- Nominal Depth 2"
- Nominal Height 24"
- Nominal Width 20"
Product Information
- Brand Koch Filter
- MFR # 276-200-240
- Zoro # G1475700
- Country of Origin United States
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 24x20x2 |
Nominal Depth | 2" |
Nominal Height | 24" |
Nominal Width | 20" |
Details
Item | Disposable Panel Filter |
Media Material | Fiberglass |
Max. Velocity | 300 fpm |
Initial Resistance @ 300 fpm | 0.07" WC |
Description
Fiberglass Panel,Disp,C and I,20 In.x24 In.x2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Cartridge, Water Filter-Ec110 For - Part# Ev9534-01 (EV9534-01)
- ETERNABOND Roof Repair Tape, Paintable, 12 In x 50 Ft (WB-12-50R)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 11 Plates -Domestic Heating 110k BTU (CBH16-11H)
- NORDFAB Round 90 Degree Elbow, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 18 1/4 in W, 18-1/4" L, 8 in H (8040400076)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x16"x1" (274-160-160)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x24"x2" (276-160-240)
- KOCH FILTER Poly Filter, Disposabl, C and I, 18"x30"x1" (284-180-300)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x25"x2" (276-160-250)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 12"x36"x1" (274-120-360)
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x20"x1" (284-200-200)
- AIR HANDLER Fiberglass Air Filter, 19x27x1", MERV 5 (5C459)
- Koch Filter Flat Air Filters